Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple Filter, 1/8 NPT, 40 Micron

  • Mfr # 1EJV1

  • Zoro # G1238422


product price: $5.49
/ea

Key Features

Bowl Material - Air Treatment
Brass
Max. Flow
10 cfm
Max. Temp.
300 Degrees F
Filter Rating - Air Treatment
40 micron
Filter Rating
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJV1
Zoro #
G1238422
UPC #
190735603604
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.25 in
Size - Air Treatment
Compact
Size
Compact
Pipe Size
1/8" NPT
Overall Width
0.44 in
Connection Size - Air Treatment
1/8 in NPT
Air Outlet Size
1/8 in
Air Inlet Size
1/8 in
Overall Length
1 1/4 in

Details

Bowl Material - Air Treatment
Brass
Max. Flow
10 cfm
Max. Temp.
300 Degrees F
Item
Compressed Air Filter
Filter Rating - Air Treatment
40 micron
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
300 psi
Max. Flow - Air Treatment
10 cfm
Housing Material
Bronze
Filter Media
Bronze
For Removal Of
Particles
Max. Pressure
300 psi
Body Material
Bronze
Maximum Operating Pressure
300 psi
Air Outlet Type
NPT
Filter Bowl Material
Brass
Filter Element Material
Bronze
Maximum Flow Rate
10 cfm
Air Inlet Type
NPT
Maximum Operating Temperature
300 Degrees F

Description

Compressed Air Filter, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Overall Length 1 1/4 in, Filter Rating 40 micron, Maximum Flow Rate 10 cfm, Maximum Operating Pressure 300 psi, Body Material Bronze, Filter Bowl Material Brass, Filter Element Material Bronze, Maximum Operating Temperature 300 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.