Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore
Mfr # JM-10
Zoro # G2948732
product price: $1.19
/eaKey Features
Bore Dia. (In.)
1 1/4 in, 1 1/2 in
Mount Type
Threaded Nut
Material
Plated steel
Fits
5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5THE7 to 5THH0
Includes
Jam Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JM-10
Zoro #
G2948732
UPC #
190735643440
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1 1/4 in, 1 1/2 in
Thread Size (In.)
3/4-16 UNF
Dimension B (In.)
1.3 in
Dimension A (In.)
1.12 in
Dimension C (In.)
0.42 in
For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in
Overall Height
1 5/16 in
Overall Width
7/16 in
Thread Size
3/4 in
Details
Mount Type
Threaded Nut
Material
Plated steel
Fits
5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5THE7 to 5THH0
Item
Nose Thread Nut
Includes
Jam Nut
Series
JM
Compatible with Series
NCM
Compatible with Brand
SMC
Mount Location
Front
System of Measurement
Inch
Body Material
Steel
Product Type
Nose Thread Nut
Description
Nose Thread Nut, Mount Type Threaded Nut, Mount Location Front, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Width 7/16 in, Compatible with Grainger Part Number 5TGC4, 5TGC5, 5TGC6, 5TGC7, 5TGC8, 5TGC9, 5TGD0, 5TGD1, 5TGD2, 5TGD3, 5TGD4, 5TGD5, 5TGD6, 5TGD7, 5TGD8, 5TGD9, 5TGE0, 5TGE1, 5TGE2, 5TGE3, 5TGE4, 5TGE5, 5TGE6, 5TGE7, 5TGG9, 5TGH0, 5TGH1, 5TGH2, 5TGH3, 5TGH4, 5THE7, 5THE8, 5THE9, 5THH0, Overall Height 1 5/16 in, Compatible with Brand SMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.