Zoro Homepage

Nose Thread Nut, 2 In Bore

  • Mfr # JM-14

  • Zoro # G1242674


product price: $3.85
/ea

Key Features

Bore Dia. (In.)
2 in
Mount Type
Threaded Nut
Material
Plated steel
Fits
5TGE8 to 5TGF9, 5TGH5 to 5TGH7, 5THH1 to 5THJ2
Includes
Jam Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-14
Zoro #
G1242674
UPC #
190735643457
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Thread Size (In.)
1-1/4-12 UNF
Dimension A (In.)
1.61 in
Dimension B (In.)
1.86 in
Dimension C (In.)
0.43 in
Thread Size
1 1/4 in
Overall Width
7/16 in
Overall Height
1 7/8 in
For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in

Details

Mount Type
Threaded Nut
Material
Plated steel
Fits
5TGE8 to 5TGF9, 5TGH5 to 5TGH7, 5THH1 to 5THJ2
Item
Nose Thread Nut
Includes
Jam Nut
Series
JM
Product Type
Nose Thread Nut
System of Measurement
Inch
Compatible with Brand
SMC
Mount Location
Front
Compatible with Series
NCM
Body Material
Steel

Description

Nose Thread Nut, Mount Type Threaded Nut, Mount Location Front, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Width 7/16 in, Compatible Grainger Part Number 5TGE8, 5TGE9, 5TGF0, 5TGF1, 5TGF2, 5TGF3, 5TGF4, 5TGF5, 5TGF6, 5TGF7, 5TGF8, 5TGF9, 5TGH5, 5TGH6, 5TGH7, 5THH1, 5THH2, 5THH3, 5THH4, 5THH5, 5THH6, 5THH7, 5THH8, 5THH9, 5THJ0, 5THJ1, 5THJ2, Overall Height 1 7/8 in, Compatible with Brand SMC, Compatible with Series NCM, Includes Jam Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.