Shop SPEEDAIRE

Nutrunner, 3/8in, Male, NPT, RightAngle

  • Mfr # 45NW63
  • Zoro # G3775007

product price: 
$
1,048.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Torque Range Soft Draw
44 to 156 in.-lb.
Drive System
Reversible Auto Shutoff
Free Speed
770 RPM
CFM @ Full Load
19.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45NW63
Zoro #
G3775007
UPC #
190735625347
Country of Origin
Taiwan, Province of China
Torque Range Soft Draw
44 to 156 in.-lb.
Drive System
Reversible Auto Shutoff
Free Speed
770 RPM
CFM @ Full Load
19.4
Air Inlet
3/8 in NPT
Base to Top
5-7/8"
Item
Nutrunner
Required Pressure
90 psi
Throttle
Lever
Handle Material
Steel
Side to Center
1 15/16 in
Features
External Torque Adjustment
Max. Torque
13 ft-lb
Housing Material
Steel
Retainer Type
Pin Detent
Noise Level
82 dB
Power Source
Air-Powered
Air Consumption
19 cfm
Handle Type
Right Angle
Reaction Bar
No
Min. Air Pressure
50 psi
Fastening Torque
13 ft-lb
Reversible
Yes
Max. Air Pressure
90 psi
Torque Range
44 to 156 in-lb
Duty Rating
Industrial Duty
Throttle Type
Lever
Exhaust Location
Rear
Tool Weight
3.25 lb
Air Pressure
90 psi
Air Pressure - Minimum
50 psi
Air Inlet Type
NPT
Torque - Minimum
3.67 ft-lb
Torque - Maximum
156 in-lb
Speed - Maximum
430 RPM
Air Pressure - Maximum
90 psi
Tool Life
Ultra Durable
Frequency of Use
Frequent Maintenance to Heavy Production
Drive Shape
Square
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Drive Size
3/8 in
Head Width
1 1/8 in
Overall Length
13 7/8 in
Min. Hose Size
3/8 in
Head Height
1 1/8 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
3/8 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in
Fits Chest Size
External Torque Adjustment

Description

Nutrunner, Drive Size 3/8 in, Torque Range 44 to 156 in-lb, Max. Torque 13 ft-lb, Free Speed 770 RPM, Air Pressure 90 psi, Air Consumption 19 cfm, Power Source Air-Powered, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Right Angle, Handle Material Steel, Housing Material Steel, Overall Length 13 7/8 in, Fastening Torque 13 ft-lb, Reversible Yes, Tool Weight 3.25 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.