Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PK2

  • Mfr # GGS_56651

  • Zoro # G1606620


product price: $3.19
/pk 2, $1.60/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
L850154/HP #22
Overall Height
9/16 in
Overall Depth
1 in
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_56651
Zoro #
G1606620
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9/16 in
Overall Depth
1 in
Overall Width
1 in
Overall Dimensions
1 in D x 1 in W x 9/16 in H

Details

Item
O-ring
Fits Brand
Speedaire
For Use With Mfr. Model Number
L850154/HP #22
Material
Nitrile

Description

O-ring, For Use With Grainger Item Number 440G24, For Use With Mfr. Model Number L850154/HP #22, Material Nitrile, Overall Width 1 in, Overall Height 9/16 in, Overall Depth 1 in, 1 in D x 1 in W x 9/16 in H, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.