Zoro Homepage

Oil Removal Element, Air Filter, 123 cfm

  • Mfr # 35GM32

  • Zoro # G9355141


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
35GL08, 35GL12
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM32
Zoro #
G9355141
UPC #
190735616857
Country of Origin
Turkey

Details

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
35GL08, 35GL12
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Type
Compressed Air Filter
Flow Rate
123 cfm
Microns
0.01
Item
Oil Removal Element
For Fluid Type
Oil, Water
For Substance Type
Air
Series
EFX
Filter Rating
0.01 micron
Filter Element Material
Microglass
Standards
ISO 8573
Filter Type
Coalescing
Maximum Flow Rate
123 cfm

Description

Oil Removal Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL08, 35GL12, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 123 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.