Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil/Water Separator, Molecular, 600 Max HP

  • Mfr # MP-1500

  • Zoro # G9959013


product price: $3,868.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Max. Air Compressor HP
600 hp
Absorption Module Volume (Gal.)
27 1/2 gal
Weight (Lbs.)
400
Water Outlet NPT (In.)
1/2 in
Height (In.)
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-1500
Zoro #
G9959013
UPC #
190735601792
Country of Origin
United States

Dimensions

Height (In.)
33 in
Length (In.)
23 in
Width (In.)
38 in
Overall Height
33 in
Overall Width
38 in
Condensate Inlet Size
1/4 in
Water Outlet Size
1/2 in
Overall Depth
23 in

Details

Max. Air Compressor HP
600 hp
Absorption Module Volume (Gal.)
27 1/2 gal
Weight (Lbs.)
400
Water Outlet NPT (In.)
1/2 in
Condensate Inlet NPT (In.)
(6) 1/4
Temp. Range (F)
40 Degrees to 140 Degrees
Item
Oil and Water Separator
Type
Molecular Separation
Max. Pressure (PSI)
200 psi
Filter Rating
10 ppm
Condensate Inlet Type
NPT
Maximum Air Compressor Horsepower
600 hp
Water Outlet Type
NPT
Absorption Module Volume
27.5 gal
Disposable
Single Use
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
40 Degrees F
Maximum Flow Rate
0.53 cfm

Description

Oil and Water Separator, Maximum Air Compressor Horsepower 600 hp, Maximum Flow Rate 0.53 cfm, Condensate Inlet Size 1/4 in, Absorption Module Volume 27.5 gal, Overall Height 33 in, Overall Width 38 in, Overall Depth 23 in, Disposable Single Use, Condensate Inlet Type NPT, Filter Rating 10 ppm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Water Outlet Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.