Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 4" Extension

  • Mfr # 52KD62

  • Zoro # G7717766


product price: $16.59
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Polyoxymethylene
Application
Full Flow
Outlet Size
M14 x 1 in (F)NPT
Includes
Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KD62
Zoro #
G7717766
UPC #
190735987056
Country of Origin
China

Dimensions

Outlet Size
M14 x 1 in (F)NPT
Overall Length
7 3/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
4 in
Extension Size
4 in
Overall Width
5 1/4 in
Air Inlet Size
1/4 in
Air Outlet Size
M14 x 1

Details

Air Gun Body Style
Pistol Grip
Body Material
Polyoxymethylene
Application
Full Flow
Includes
Air Nozzle
Air Inlet
1/4 in NPT Female
Color
Green
Max. Inlet Pressure
150 psi
Max. dBA
89
Nozzle
Standard
Standards
OSHA 1910.95
Trigger
Lever
Item
Air Gun
Air Consumption
25 scfm
Air Gun Product Group
Air Gun
Output
150 psi
Sound Level
89 dB
Output Thrust
0.7 lbf
Nozzle Angle
Straight
Air Flow Pattern
Focused
Air Inlet Type
NPT
Nozzle Features
Non-Marring
Maximum Inlet Pressure
150 psi
OSHA Pressure Compliant
No
Chip Guard Included
No
Number of Nozzles Included
1
Air Inlet Gender
Female

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 4 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 89 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Polyoxymethylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.