Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 4" Extension

  • Mfr # 52KD65

  • Zoro # G7718116


product price: $16.89
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Polyoxymethylene
Application
Industrial Cleaning and Drying
Outlet Size
M14 x 1 in (F)NPT
Includes
Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KD65
Zoro #
G7718116
UPC #
190735987148
Country of Origin
China

Dimensions

Outlet Size
M14 x 1 in (F)NPT
Overall Length
7 3/4 in
Overall Width
5 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
4 in
Extension Size
4 in
Air Outlet Size
M14 x 1
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Polyoxymethylene
Application
Industrial Cleaning and Drying
Includes
Air Nozzle
Air Inlet
1/4 in NPT Female
Color
Green
Max. Inlet Pressure
150 psi
Max. dBA
81
Nozzle
Star Tip
Standards
OSHA 1910.242(B), OSHA 1910.95
Trigger
Lever
Item
Air Gun
Air Consumption
8 scfm
Air Gun Product Group
Air Gun
Output
150 psi
Output Thrust
0.2 lbf
Nozzle Features
Non-Marring
Maximum Inlet Pressure
150 psi
OSHA Pressure Compliant
No
Sound Level
81 dB
Air Flow Pattern
Focused
Air Inlet Gender
Female
Air Inlet Type
NPT
Number of Nozzles Included
1
Nozzle Angle
Straight
Chip Guard Included
No

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 4 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Star Tip, Air Flow Pattern Focused, Sound Level 81 dB, OSHA Pressure Compliant No, Output Thrust 0 lbf, Body Material Polyoxymethylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.