Zoro Homepage

Pistol Grip Air Gun Kit

  • Mfr # 52CF74

  • Zoro # G7648746


product price: $54.19
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Plastic
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (F)NPT
Includes
Air Nozzle, Hose, 4 in Thread Tube, Ball Needle, Chip Shield, Milton Coupler Plug, Rubber Tip, Safety Nozzle, Siphon Body, Standard Tip, Tire Inflator Nozzle, Tru-Flate Coupler Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CF74
Zoro #
G7648746
UPC #
190735986929
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
17 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
3/4 in
Overall Width
15 1/2 in
Extension Size
4 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Plastic
Application
Industrial Cleaning and Drying
Includes
Air Nozzle, Hose, 4 in Thread Tube, Ball Needle, Chip Shield, Milton Coupler Plug, Rubber Tip, Safety Nozzle, Siphon Body, Standard Tip, Tire Inflator Nozzle, Tru-Flate Coupler Plug
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
160 psi
Max. dBA
97
Nozzle
Extension Air Nozzle, Ball Needle, Rubber Tip, Safety Nozzle, Standard Tip, Tire Inflator Nozzle
Standards
OSHA 1910.242(B), OSHA 1910.95
Trigger
Lever
Air Consumption
9 scfm
Output
90 psi
Air Gun Product Group
Air Gun Kit
Item
Air Gun Kit
Air Flow Pattern
Focused
OSHA Pressure Compliant
No
Sound Level
97 dB
Number of Nozzles Included
12
Maximum Inlet Pressure
160 psi
Nozzle Angle
Straight
Chip Guard Included
Yes
Air Inlet Type
NPT
Output Thrust
0.7 lbf
Nozzle Features
Non-Marring
Nozzle Tip Material
Rubber
Air Inlet Gender
Female

Description

Air Gun Kit, Pistol-Grip, Number of Nozzles Included 12, Nozzle Length 3/4 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Extension Air Nozzle, Ball Needle, Rubber Tip, Safety Nozzle, Standard Tip, Tire Inflator Nozzle, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.