Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun Kit with Extension

  • Mfr # 52KD69

  • Zoro # G7648910


product price: $63.19
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Polyoxymethylene, Steel
Application
Industrial Cleaning and Drying
Outlet Size
M14 x 1 in (F)NPT
Includes
(2) 1/4 in FNPT Plugs, (5) 1/4 in MNPT Plugs, 1/4 in FNPT Coupler, 1/4 in FNPT Quick Coupler, 1/4 in MNPT Nipples, 1/4 in MNPT Quick Coupler, Ball Tire Chuck, Extension Adapter, Inflator Needles, Key Ring, Nozzle, Pencil Tire Gauge, PVC Padded Case, Rubber Tip Extension, Tire Inflator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KD69
Zoro #
G7648910
UPC #
190735986974
Country of Origin
China

Dimensions

Outlet Size
M14 x 1 in (F)NPT
Overall Length
13 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
5 1/4 in
Extension Size
6 1/4 in, 8 5/8 in, 13 1/8 in
Nozzle Length
8 in
Air Outlet Size
1/2-20
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Polyoxymethylene, Steel
Application
Industrial Cleaning and Drying
Includes
(2) 1/4 in FNPT Plugs, (5) 1/4 in MNPT Plugs, 1/4 in FNPT Coupler, 1/4 in FNPT Quick Coupler, 1/4 in MNPT Nipples, 1/4 in MNPT Quick Coupler, Ball Tire Chuck, Extension Adapter, Inflator Needles, Key Ring, Nozzle, Pencil Tire Gauge, PVC Padded Case, Rubber Tip Extension, Tire Inflator
Air Inlet
1/4 in NPT Female
Color
Green
Max. Inlet Pressure
110 psi
Max. dBA
92
Nozzle
Standard
Standards
OSHA 1910.242(B), OSHA 1910.95
Trigger
Lever
Air Gun Product Group
Air Gun Kit
Output
70 psi
Item
Air Gun Kit
Air Consumption
13 scfm
Air Inlet Gender
Female
Maximum Inlet Pressure
110 psi
Air Inlet Type
NPT
Nozzle Angle
Straight
Nozzle Features
Non-Marring
Output Thrust
0.7 lbf
OSHA Pressure Compliant
No
Chip Guard Included
No
Number of Nozzles Included
4
Sound Level
92 dB
Air Flow Pattern
Focused

Description

Air Gun Kit, Pistol-Grip, Number of Nozzles Included 4, Nozzle Length 8 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 92 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Aluminum, Polyoxymethylene, Steel, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.