Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Base, 340 Degrees

  • Mfr # PN31XG6207G

  • Zoro # G9678681


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 1/16 in
Overall Width
14 11/16 in
Includes
(4) 3/8 in Anchor Bolts
For Use With Mfr. Model Number
31XG62, 31XG63, 31XG66
Fits Brand
Speedaire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG6207G
Zoro #
G9678681
UPC #
190735614617
Country of Origin
Korea, Republic of

Dimensions

Overall Height
9 1/16 in
Overall Width
14 11/16 in
Mount Base Height
9 in
Mount Base Width
14 3/4 in
Overall Depth
5 3/16 in
Overall Dimensions
5 3/16 in D x 14 11/16 in W x 9 1/16 in H
Mounting Hole Center to Center Height
7 1/2 in
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Width
13 3/8 in

Details

Item
Mounting Bracket
Includes
(4) 3/8 in Anchor Bolts
For Use With Mfr. Model Number
31XG62, 31XG63, 31XG66
Fits Brand
Speedaire
Color
Green
For Number of Reels
1
Base Motion Type
Swivel
For Reel Series
RA Series
Bracket Material
Steel
Number of Mount Holes
4

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 31XG62, 31XG63, 31XG66, For Use With Mfr. Model Number 31XG62, 31XG63, 31XG66, For Reel Series RA Series, Mounting Location Bench, Cart, Floor, Truck, Overall Height 9 1/16 in, Overall Width 14 11/16 in, Overall Depth 5 3/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Green, Mount Base Width 14 3/4 in, Mount Base Height 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.