Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Base, 340 Degrees

  • Mfr # PN31XG6407G

  • Zoro # G9678672


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11 13/16 in
Overall Width
14 11/16 in
Fits Brand
Speedaire
Includes
(4) 3/8 in Anchor Bolts
For Use With Mfr. Model Number
31XG64, 31XG67, 31XG68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN31XG6407G
Zoro #
G9678672
UPC #
190735614624
Country of Origin
Korea, Republic of

Dimensions

Overall Height
11 13/16 in
Overall Width
14 11/16 in
Overall Depth
5 3/16 in
Mount Hole Diameter
1/2 in
Mount Base Height
11 7/8 in
Mounting Hole Center to Center Width
13 3/8 in
Mounting Hole Center to Center Height
10 1/4 in
Overall Dimensions
5 3/16 in D x 14 11/16 in W x 11 13/16 in H
Mount Base Width
14 3/4 in

Details

Item
Mounting Bracket
Fits Brand
Speedaire
Includes
(4) 3/8 in Anchor Bolts
For Use With Mfr. Model Number
31XG64, 31XG67, 31XG68
Color
Green
Number of Mount Holes
4
For Number of Reels
1
For Reel Series
RA Series
Base Motion Type
Swivel
Bracket Material
Steel

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 31XG64, 31XG67, 31XG68, For Use With Mfr. Model Number 31XG64, 31XG67, 31XG68, For Reel Series RA Series, Mounting Location Bench, Cart, Floor, Truck, Overall Height 11 13/16 in, Overall Width 14 11/16 in, Overall Depth 5 3/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Green, Mount Base Width 14 3/4 in, Mount Base Height 11 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.