Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Base, 340 Degrees

  • Mfr # PN31XG6907G

  • Zoro # G9678654


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 11/16 in
Overall Width
10 5/8 in
For Use With Mfr. Model Number
31XG69
Fits Brand
Speedaire
Includes
(4) 3/8 in Anchor Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN31XG6907G
Zoro #
G9678654
UPC #
190735614648
Country of Origin
Korea, Republic of

Dimensions

Overall Height
8 11/16 in
Overall Width
10 5/8 in
Mount Base Height
8 5/8 in
Mount Hole Diameter
1/2 in
Overall Depth
4 3/16 in
Mount Base Width
10 5/8 in
Mounting Hole Center to Center Width
9 in
Mounting Hole Center to Center Height
7 1/8 in
Overall Dimensions
4 3/16 in D x 10 5/8 in W x 8 11/16 in H

Details

Item
Mounting Bracket
For Use With Mfr. Model Number
31XG69
Fits Brand
Speedaire
Includes
(4) 3/8 in Anchor Bolts
For Reel Series
TWA-STS series
Number of Mount Holes
4
Base Motion Type
Swivel
For Number of Reels
1
Bracket Material
Stainless Steel

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Stainless Steel, For Use With Grainger Item Number 31XG69, For Use With Mfr. Model Number 31XG69, For Reel Series TWA-STS series, Mounting Location Bench, Cart, Floor, Truck, Overall Height 8 11/16 in, Overall Width 10 5/8 in, Overall Depth 4 3/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Mount Base Width 10 5/8 in, Mount Base Height 8 5/8 in, Mounting Hole Center to Center Height 7 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.