Zoro Homepage

Pivot Base, 340 Degrees

  • Mfr # PN31XG7006G

  • Zoro # G9678663


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11 13/16 in
Overall Width
14 11/16 in
Includes
(4) 3/8 in Anchor Bolts
Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG7006G
Zoro #
G9678663
UPC #
190735614631
Country of Origin
Korea, Republic of

Dimensions

Overall Height
11 13/16 in
Overall Width
14 11/16 in
Mount Base Width
14 3/4 in
Overall Depth
5 3/16 in
Mounting Hole Center to Center Height
10 1/4 in
Mounting Hole Center to Center Width
13 3/8 in
Overall Dimensions
5 3/16 in D x 14 11/16 in W x 11 13/16 in H
Mount Hole Diameter
1/2 in
Mount Base Height
11 7/8 in

Details

Item
Mounting Bracket
Includes
(4) 3/8 in Anchor Bolts
Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG70
For Reel Series
RWA-SUS Series
Bracket Material
Stainless Steel
For Number of Reels
1
Base Motion Type
Swivel
Number of Mount Holes
4

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Stainless Steel, For Use With Grainger Item Number 31XG70, For Use With Mfr. Model Number 31XG70, For Reel Series RWA-SUS Series, Mounting Location Bench, Cart, Floor, Truck, Overall Height 11 13/16 in, Overall Width 14 11/16 in, Overall Depth 5 3/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Mount Base Width 14 3/4 in, Mount Base Height 11 7/8 in, Mounting Hole Center to Center Height 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.