Pivot Bracket, 3/4;7/8;17/16;5/4;3/2in
- Mfr # NCM-PE056
- Zoro # G3509353
product price:Â
$
4.55
/ea
Key Features
Bore Dia. (In.)
9/16 in
Mount Type
Pivot Bracket
Material
Plated steel
Fits
5TGX9 to 5TGZ0
Includes
Pivot Pin, Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCM-PE056
- Zoro #
- G3509353
- UPC #
- 190735643396
- Country of Origin
- United States
- Mount Type
- Pivot Bracket
- Material
- Plated steel
- Fits
- 5TGX9 to 5TGZ0
- Item
- Rear Pivot Bracket
- Includes
- Pivot Pin, Retaining Rings
- Series
- NCM
- Weight
- 0.01 lb
- Body Material
- Steel
- Compatible with Brand
- SMC
- Mount Location
- Rear
- Product Type
- Rear Pivot Bracket
- Compatible with Series
- NCM
- System of Measurement
- Inch
- Compatible Series
- NCM
- For Use With
- NCM
Dimensions
- Bore Dia. (In.)
- 9/16 in
- Dimension A (In.)
- 0.19 in
- Dimension C (In.)
- 0.22 in
- Dimension B (In.)
- 1,035 in
- Overall Width
- 3/8 in
- For Bore Diameter
- 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in
- Overall Height
- 3/4 in
Description
Rear Pivot Bracket, Mount Type Pivot Bracket, Mount Location Rear, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Width 3/8 in, Compatible with Grainger Part Number 5TGX9, 5TGY0, 5TGY1, 5TGY2, 5TGY3, 5TGY4, 5TGY5, 5TGY6, 5TGY7, 5TGY8, 5TGY9, 5TGZ0, Overall Height 3/4 in, Compatible with Brand SMC, Compatible with Series NCM, Includes Pivot Pin, Retaining Rings, Product Type Rear Pivot Bracket, Weight 0.01 lb, Series NCM, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.