Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 1 In. NPT, 125 cfm

  • Mfr # 4ZL19

  • Zoro # G2343232


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 3/4 in
Drain Type
Manual
Item - Air Filters
Oil Removal Filter
Bowl Size - Air Treatment
32.0 oz
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Male Pipe Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL19
Zoro #
G2343232
UPC #
190735631263
Country of Origin
China

Dimensions

Overall Width
4 3/4 in
Bowl Size - Air Treatment
32.0 oz
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Male Pipe Thread
Size - Air Treatment
Standard
Overall Height
13 1/4 in
Connection Size - Air Treatment
1 in NPT
Size
Heavy-Duty
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item
Pneumatic Oil Filter
Drain Type
Manual
Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Max. Flow - Air Treatment
125 cfm
Bowl Material - Air Treatment
Metal with Sight Glass
Max. Incoming Pressure - Air Treatment
250 psi
Filter Rating
0.01 micron
Bowl Material
Metal with Sight Glass
Max. Temp.
150 Degrees F
Series
Heavy Duty
Type
Modular
Includes
Bowl Guard
Weight
2.1 kg
Drain Included
Yes
Filter Bowl Guard Included
Yes
Filter Bowl Material
Metal
Air Flow Direction
Left to Right
For Substance Type
Air
Maximum Operating Temperature
150 Degrees F
Number of Air Outlets
1
Filter Type
Coalescing
Air Outlet Type
NPT
Drain Part Compatibility
114X35
Maximum Flow Rate
125 cfm
Air Inlet Type
NPT
Filter Bowl Capacity
32 oz
Differential Pressure Indicator Included
No
System Location
Main Line
Air Inlet Gender
Female
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
5 Degrees C
Number of Air Inlets
1
For Fluid Type
Compressed Air
Air Outlet Gender
Female
Sight Gauge Included
No
Filter Bowl Guard Material
Aluminum
Seal Material
Rubber
Minimum Operating Pressure
1.7 MPa
Filter Efficiency
99.3 %
Duty Rating
Heavy Duty
Modular Connection
No Modular Connection
Body Material
Aluminum
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 125 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 3/4 in, Overall Height 13 1/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Heavy Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.