Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm

  • Mfr # 4ZL53

  • Zoro # G0860447


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bowl Material
Metal with Sight Glass
Overall Width
3 1/8 in
Size - Air Treatment
Standard
Filter Rating
0.01 micron
Max. Flow - Air Treatment
60 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL53
Zoro #
G0860447
UPC #
190735631607
Country of Origin
China

Dimensions

Overall Width
3 1/8 in
Size - Air Treatment
Standard
Size
Standard
Overall Height
11 3/8 in
Connection Size - Air Treatment
1/2 in NPT
Bowl Size - Air Treatment
7.0 oz
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Pipe Thread
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Pneumatic Oil Filter
Bowl Material
Metal with Sight Glass
Filter Rating
0.01 micron
Max. Flow - Air Treatment
60 cfm
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Max. Incoming Pressure - Air Treatment
250 psi
Filter Rating - Air Treatment
0.01 micron
Drain Type
Manual
Max. Temp.
150 Degrees F
Item - Air Filters
Oil Removal Filter
Bowl Material - Air Treatment
Metal with Sight Glass
Type
Modular
Includes
Bowl Guard
Series
Standard Duty
Weight
1.1 kg
Filter Bowl Material
Metal
Body Material
Aluminum
Minimum Operating Temperature
5 Degrees C
Number of Air Outlets
1
Air Flow Direction
Left to Right
Duty Rating
Intermediate Duty
Differential Pressure Indicator Included
No
Filter Efficiency
97 %
Modular Connection
No Modular Connection
Sight Gauge Included
No
For Substance Type
Air
Drain Included
Yes
Air Outlet Gender
Female
Number of Air Inlets
1
Air Outlet Type
NPT
Filter Bowl Guard Included
Yes
Air Inlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Maximum Flow Rate
60 cfm
Filter Bowl Guard Material
Aluminum
Filter Bowl Capacity
7 oz
Filter Type
Coalescing
For Fluid Type
Compressed Air
Air Inlet Gender
Female
Minimum Operating Pressure
1.7 MPa
Seal Material
Rubber
Maximum Operating Pressure
250 psi
System Location
Main Line
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 3 1/8 in, Overall Height 11 3/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.