Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 2 In. NPT, 500 cfm

  • Mfr # 4GPA9

  • Zoro # G2510182


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Connection Size - Air Treatment
2 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
500 cfm
Bowl Material - Air Treatment
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPA9
Zoro #
G2510182
UPC #
190735627303
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
2 in NPT
Size - Air Treatment
Standard
Overall Width
7 3/16 in
Overall Height
36 in
Air Inlet Size
2 in
Air Outlet Size
2 in

Details

Item - Air Filters
Oil Removal Filter
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
500 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Drain Type
Automatic
Bowl Material
Aluminum
Max. Pressure
290 psi
Item
Pneumatic Oil Filter
Max. Temp.
176 Degrees F
Filter Rating
0.01 micron
Maximum Flow Rate
500 cfm
Series
GT
Filter Bowl Material
Aluminum
Drain Included
Yes
For Substance Type
Oil, Oil Vapor, Particles, Water
For Fluid Type
Oil, Water
Maximum Operating Pressure
290 psi
Tie Rod Included
Yes
Air Outlet Type
NPT
Differential Pressure Indicator Included
Yes
Air Inlet Type
NPT
Maximum Operating Temperature
176 Degrees F
Gauge Included
Yes
Number of Air Outlets
1
Number of Air Inlets
1
Filter Type
Coalescing
Type
Oil Removal

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 500 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 3/16 in, Overall Height 36 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Filter Rating 0.01 micron, For Fluid Type Oil, Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.