Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm

  • Mfr # 4ZL44

  • Zoro # G1607006


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Overall Height
9 5/16 in
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Pipe Thread
Overall Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL44
Zoro #
G1607006
UPC #
190735631515
Country of Origin
China

Dimensions

Overall Height
9 5/16 in
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Pipe Thread
Overall Width
3 1/8 in
Size
Standard
Size - Air Treatment
Standard
Connection Size - Air Treatment
3/8 in NPT
Bowl Size - Air Treatment
7.0 oz
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Pneumatic Oil Filter
Item - Air Filters
Oil Removal Filter
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Bowl Material - Air Treatment
Polycarbonate with Guard
Max. Incoming Pressure - Air Treatment
150 psi
Drain Type
Manual
Bowl Material
Polycarbonate with Guard
Filter Rating
0.01 micron
Filter Rating - Air Treatment
0.01 micron
Max. Flow - Air Treatment
20 cfm
Max. Temp.
125 Degrees F
Series
Standard Duty
Includes
Bowl Guard
Type
Modular
Weight
0.82 kg
Modular Connection
No Modular Connection
For Substance Type
Air
Filter Bowl Capacity
7 oz
Drain Part Compatibility
1AKG7A
Duty Rating
Intermediate Duty
Seal Material
Rubber
Air Inlet Gender
Female
Filter Bowl Guard Material
Iron
Filter Type
Coalescing
System Location
Main Line
Drain Included
Yes
Maximum Operating Temperature
125 Degrees F
Filter Bowl Guard Included
Yes
Number of Air Inlets
1
Minimum Operating Temperature
5 Degrees C
Maximum Operating Pressure
150 psi
For Fluid Type
Compressed Air
Maximum Flow Rate
20 cfm
Air Flow Direction
Left to Right
Air Outlet Type
NPT
Differential Pressure Indicator Included
No
Minimum Operating Pressure
1 MPa
Air Outlet Gender
Female
Filter Efficiency
99.3 %
Body Material
Aluminum
Air Inlet Type
NPT
Sight Gauge Included
No
Number of Air Outlets
1
Filter Bowl Material
Polycarbonate
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/8 in, Overall Height 9 5/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.