Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Air Compressor, 2.0 HP

  • Mfr # 52YM09

  • Zoro # G7179770


product price: $922.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tank Size
15 gal.
Voltage
120/240VAC
Max. Pressure
135 psi
HP
2
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52YM09
Zoro #
G7179770
UPC #
00194484302658
Country of Origin
United States

Dimensions

Tank Size
15 gal.
Overall Length
32.5 in
Overall Height
29.5 in
Overall Width
19.5 in
Tank Size - Air Compressor
15 gal
Outlet Size
1/4 in
Air Tank Size
15 gal

Details

Voltage
120/240VAC
Max. Pressure
135 psi
HP
2
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
4.9
Includes
Handle, Oil, Pressure Switch, Regulator, Wheels
Compressor Type
Portable Air Compressor
Weight
136 lb
Standards
ASME
Max. Pressure - Air Compressor
135 psi
HP - Air Compressor
2.0 hp
Full Load Amps
15.0
Weight - Air Compressor
136 lb
Cylinder Material
Steel
Motor Type
Induction
Tank Style - Air Compressor
Horizontal
Input Voltage - Air Compressor
120V AC, 240V AC
Free Air CFM @ 90 PSI
5.5
Avg. Pump Life
5,000 hr
Lubrication Type - Air compressor
Oil Lubricated
Lubrication Type
Oil Lubricated
Free Air CFM @ 90 PSI - Air Compressor
5.5
Item
Portable Air Compressor
Motor RPM
3,450 RPM
(F)NPT Outlet
1/4 in
dBA @ 3 Feet
82
Item - Air Compressor
Portable Air Compressor
Free Air CFM @ Max. Pressure - Air Compressor
4.9
Current Rating
15 A
Output Power
2 hp
Sound Level
82 dBA
Input Voltage
120V AC, 240V AC
Electrical Connection
Cord with Plugs
Pump Type
Reciprocating
Air Tank Style
Horizontal
Duty Cycle
Intermittent
Free Air Flow Rate
5.5 cfm
Maximum Speed
3,450 RPM
Outlet Type
NPT
Average Pump Life
5,000 hr
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
4.90 cfm
Maximum Operating Pressure
135 psi

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 15 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, Sound Level 82 dBA, Weight 136 lb, Free Air Flow Rate @ Maximum Pressure 4.90 cfm, Pump Type Reciprocating, Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.