Zoro Homepage

Pre-Filter, 1/2 in. NPT, 30 cfm

  • Mfr # 35GN31

  • Zoro # G9355972


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
30 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN31
Zoro #
G9355972
UPC #
190735617687
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Size
Heavy-Duty
Pipe Size
1/2" NPT
Drain Port Size
5/8 in
Overall Width
7 in
Overall Height
10 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
30 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Particles
Bowl Material
Aluminum
Max. Temp.
176 Degrees F
Max. Flow
30 cfm
Housing Material
All Anodized Aluminum
Filter Media
Microglass
Item
Pre-Filter
Filter Rating
5 micron
Max. Pressure
235 psi
Drain Type
Automatic
Number of Air Inlets
1
Air Outlet Type
NPT
Body Material
All Anodized Aluminum
Air Inlet Type
NPT
Differential Pressure Indicator Included
Yes
Number of Air Outlets
1
Tie Rod Included
Yes
For Substance Type
Particles
Maximum Operating Temperature
176 Degrees F
Filter Bowl Material
Aluminum
Filter Type
Particulate
Maximum Flow Rate
30 cfm
Filter Element Material
Microglass
Maximum Operating Pressure
235 psi
Drain Included
Yes
Series
GT
Gauge Included
Yes

Description

Pre-Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 10 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material All Anodized Aluminum, Filter Element Material Microglass, Filter Rating 5 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.