Zoro Homepage

Pre-Filter, 1/2in NPT, 31 cfm, 5 micron

  • Mfr # 35GK81

  • Zoro # G9353653


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
31 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GK81
Zoro #
G9353653
UPC #
190735615362
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Overall Height
10 7/16 in
Drain Port Size
5/8 in
Pipe Size
1/2" NPT
Size
Standard
Overall Width
4 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
31 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Particles
Item
Pre-Filter
Max. Flow
31 cfm
Max. Temp.
176 Degrees F
Max. Pressure
235 psi
Filter Rating
5 micron
Bowl Material
Aluminum
Housing Material
Aluminum
Filter Media
Microglass
Drain Type
Automatic
Air Outlet Type
NPT
Maximum Flow Rate
31 cfm
Drain Included
Yes
Standards
ISO, PED
For Substance Type
Particulate
Number of Air Outlets
1
Filter Bowl Material
Aluminum
Differential Pressure Indicator Included
Yes
Maximum Operating Pressure
290 psi
Body Material
Aluminum
Filter Type
Particulate
Maximum Operating Temperature
176 Degrees F
Filter Element Material
Microglass
Air Inlet Type
NPT
Drain Part Compatibility
MDV-400, MDVX-400
Number of Air Inlets
1
Series
GX
Minimum Operating Temperature
36 Degrees F
Gauge Included
No

Description

Pre-Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 31 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 10 7/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.