Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Filter, 3/4in NPT, 92 cfm, 5 micron

  • Mfr # AF-075P

  • Zoro # G9353811


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
92 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-075P
Zoro #
G9353811
UPC #
190735615522
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Overall Height
13 11/16 in
Drain Port Size
5/8 in
Size
Standard
Pipe Size
3/4" NPT
Overall Width
4 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
92 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Particles
Drain Type
Automatic
Item
Pre-Filter
Housing Material
Aluminum
Filter Rating
5 micron
Max. Pressure
235 psi
Max. Flow
92 cfm
Filter Media
Microglass
Bowl Material
Aluminum
Max. Temp.
176 Degrees F
Drain Part Compatibility
MDV-400, MDVX-400
Filter Type
Particulate
For Substance Type
Particulate
Maximum Operating Pressure
290 psi
Series
GX
Body Material
Aluminum
Number of Air Inlets
1
Differential Pressure Indicator Included
Yes
Air Inlet Type
NPT
Number of Air Outlets
1
Drain Included
Yes
Air Outlet Type
NPT
Maximum Flow Rate
92 cfm
Standards
ISO, PED
Minimum Operating Temperature
36 Degrees F
Filter Bowl Material
Aluminum
Filter Element Material
Microglass
Maximum Operating Temperature
176 Degrees F
Gauge Included
No

Description

Pre-Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 92 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 13 11/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.