Zoro Homepage

Pre-Filter, 3in NPT, 1124 cfm, 5 micron

  • Mfr # AF-300P

  • Zoro # G9354651


product price: $2,212.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
3 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
1,124 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-300P
Zoro #
G9354651
UPC #
190735616369
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
3 in NPT
Size - Air Treatment
Standard
Size
Standard
Pipe Size
3" NPT
Overall Height
36 in
Drain Port Size
5/8 in
Overall Width
7 5/8 in
Air Outlet Size
3 in
Air Inlet Size
3 in

Details

Item - Air Filters
Pre-Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
1,124 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Particles
Item
Pre-Filter
Filter Rating
5 micron
Max. Pressure
235 psi
Housing Material
Aluminum
Drain Type
Automatic
Max. Temp.
176 Degrees F
Max. Flow
1124 cfm
Bowl Material
Aluminum
Filter Media
Microglass
Series
GX
Standards
ISO, PED
Air Outlet Type
NPT
Filter Type
Particulate
For Substance Type
Particulate
Drain Included
Yes
Filter Element Material
Microglass
Minimum Operating Temperature
36 Degrees F
Maximum Flow Rate
1,124 cfm
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
Drain Part Compatibility
MDV-400, MDVX-400
Number of Air Inlets
1
Maximum Operating Pressure
290 psi
Body Material
Aluminum
Number of Air Outlets
1
Differential Pressure Indicator Included
Yes
Maximum Operating Temperature
176 Degrees F
Gauge Included
No

Description

Pre-Filter, Filter Type Particulate, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,124 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 5/8 in, Overall Height 36 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.