Pressure Switch, 1/4 NPT
Mfr # D3005000054
Zoro # G405781532
product price: $23.69
/eaKey Features
Fits Brand
Speedaire
Features
Working Pressure 95-125 psi
Thread Size
1/4 NPT
For Use With
Compressor
Type
Replacement Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3005000054
Zoro #
G405781532
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4 NPT
Details
Item
Pressure Switch for Models 3300142, 3300241.
Fits Brand
Speedaire
Features
Working Pressure 95-125 psi
For Use With
Compressor
Type
Replacement Part
Series
Speedaire
Product Type
Pressure Switch
Compatible with Series
787U76, 787U77
Compatible with Manufacturer Part Number
D3005000054
Compatible with Brand
Speedaire
Description
Pressure Switch for Models 3300142, 3300241., Series Speedaire, Compatible Grainger Part Number 787U76, 787U77, Product Type Pressure Switch, Compatible with Manufacturer Part Number D3005000054, Compatible with Series 787U76, 787U77, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.