Zoro Homepage

Pressure Switch. For 787U82., Speedaire

  • Mfr # D3005000040

  • Zoro # G105781528


product price: $11.15
/ea

Key Features

Features
Diaphragm Type
Fits Brand
Speedaire
For Use With
Compressor
Type
Replacement Part
Thread Size
1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3005000040
Zoro #
G105781528
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4 NPT

Details

Item
Pressure Switch. For 787U82.
Features
Diaphragm Type
Fits Brand
Speedaire
For Use With
Compressor
Type
Replacement Part
Compatible with Brand
Speedaire
Series
Speedaire
Compatible with Series
787U82
Compatible with Manufacturer Part Number
D3005000040
Product Type
Pressure Switch

Description

Pressure Switch. For 787U82., Series Speedaire, Compatible with Grainger Part Number 787U82, Product Type Pressure Switch, Compatible with Manufacturer Part Number D3005000040, Compatible with Series 787U82, Compatible with Brand Speedaire, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.