Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Hose, 1/4, 25 ft, 2600 psi

  • Mfr # 22KD97

  • Zoro # G5397533


product price: $21.59
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
2,600 psi
Temp. Range
0 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22KD97
Zoro #
G5397533
UPC #
190735605776
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Fitting Size
1/4 in x M22
Hose Outside Dia.
0.51 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
M22

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
2,600 psi
Temp. Range
0 Degrees to 140 Degrees F
Fitting Type
FNPT x F Metric
Fitting Material
Galvanized Iron x Galvanized Iron
Hose Color
Black
Oil Resistance
RMA Class B
Safety Factor
4:1
Max. Pressure
2600 psi
Max. Temp.
140 Degrees F
Outer Material
PVC
Item
Pressure Washer Hose
Color
Black
Construction
Textile Braid
Hose Fitting B Type
F M22
Hose Cover Material
PVC
Hose Fitting A Material
Malleable Iron
Pressure Washer Hose Type
Sewer Hose
Hose Fitting B Material
Malleable Iron
Hose Fittings
1/4 in FNPT x M22 Female
Hose Fitting A Type
FNPT
Hose Tube Material
Polyethylene

Description

Pressure Washer Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.51 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material PVC, Max. Working Pressure @ 70 F 2,600 psi, Temp. Range 0 Degrees to 140 Degrees F, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type FNPT, Hose Fitting B Type F M22, Hose Fitting A Size 1/4 in, Hose Fitting B Size M22, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.