Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Hose, 3/8, 50 ft, 3000 psi

  • Mfr # 22KE02

  • Zoro # G5302665


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22KE02
Zoro #
G5302665
UPC #
190735605813
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Fitting Size
3/8 in x 3/8 in
Hose Outside Dia.
0.71 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
3,000 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Type
MNPT x MNPT
Fitting Material
Galvanized Iron x Galvanized Iron
Hose Color
Black
Oil Resistance
RMA Class A
Safety Factor
4:1
Max. Temp.
250 Degrees F
Item
Pressure Washer Hose
Construction
Wire Braid
Color
Black
Outer Material
Nitrile
Max. Pressure
3000 psi
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Tube Material
Polyethylene
Hose Fitting B Material
Malleable Iron
Hose Fittings
Malleable Iron 3/8 in MNPT x Malleable Iron 3/8 in MNPT
Pressure Washer Hose Type
Sewer Hose
Hose Cover Material
Rubber
Hose Fitting A Material
Malleable Iron

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.71 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 250 Degrees F, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.