Zoro Homepage

Pressure Washer Hose, 5/16, 50 ft, 3500 psi

  • Mfr # 22KE05

  • Zoro # G5302717


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
5/16 in
Max. Working Pressure @ 70 F
3,500 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Size
M22 Female x M22 Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22KE05
Zoro #
G5302717
UPC #
190735605844
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Hose Length
50 ft
Fitting Size
M22 Female x M22 Female
Hose Outside Dia.
0.65 in
Hose Fitting B Size
M22
Hose Fitting A Size
M22

Details

Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
3,500 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Type
F Metric x F Metric
Fitting Material
Galvanized Iron x Galvanized Iron
Hose Color
Black
Outer Material
Nitrile
Construction
Wire Braid
Safety Factor
4:1
Max. Temp.
250 Degrees F
Oil Resistance
RMA Class A
Color
Black
Item
Pressure Washer Hose
Max. Pressure
3500 psi
Hose Cover Material
Rubber
Pressure Washer Hose Type
Sewer Hose
Hose Fitting B Material
Malleable Iron
Hose Fitting A Type
F M22
Hose Fittings
Malleable Iron M22 F M22 x Malleable Iron M22 F M22
Hose Fitting A Material
Malleable Iron
Hose Fitting B Type
F M22
Hose Tube Material
Polyethylene

Description

Pressure Washer Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 0.65 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 3,500 psi, Temp. Range 0 Degrees to 250 Degrees F, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type F M22, Hose Fitting B Type F M22, Hose Fitting A Size M22, Hose Fitting B Size M22, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.