Zoro Homepage

Ratchet, Latch Assembly

  • Mfr # PN31XG6201G

  • Zoro # G9678977


product price: $61.89
/ea

Key Features

Overall Length
5 1/4 in
Overall Width
1 3/16 in
Includes
(1) Latch Bolt, (1) Latch Spring
For Use With Mfr. Model Number
RA-1323, RA-1330, RA-1915, RA-1923, RA-2515, RA-930
Fits Brand
Speedaire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG6201G
Zoro #
G9678977
UPC #
190735614204
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 1/4 in
Overall Width
1 3/16 in
Overall Dimensions
5 1/4 in L x 1 3/16 in W

Details

Item
Latch Pawl
Includes
(1) Latch Bolt, (1) Latch Spring
For Use With Mfr. Model Number
RA-1323, RA-1330, RA-1915, RA-1923, RA-2515, RA-930
Fits Brand
Speedaire
Material
Nylon, Steel
For Reel Series
RA Series
Finish/Coating
Zinc Galvanized

Description

Latch Pawl, Material Nylon, Steel, For Use With Grainger Item Number 31XG62, 31XG63, 31XG64, 31XG66, 31XG67, 31XG68, For Use With Mfr. Model Number RA-1323, RA-1330, RA-1915, RA-1923, RA-2515, RA-930, For Reel Series RA Series, Finish/Coating Zinc Galvanized, Overall Length 5 1/4 in, Overall Width 1 3/16 in, Includes (1) Latch Bolt, (1) Latch Spring, 5 1/4 in L x 1 3/16 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.