Zoro Homepage

Ratchet, Latch Assembly

  • Mfr # PN31XG7001G

  • Zoro # G9678961


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/16 in
Overall Width
1 3/16 in
Fits Brand
Speedaire
Includes
(1) Latch Bolt, (1) Latch Spring
For Use With Mfr. Model Number
RWA-1923SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG7001G
Zoro #
G9678961
UPC #
190735614211
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 5/16 in
Overall Width
1 3/16 in
Overall Dimensions
5 5/16 in L x 1 3/16 in W

Details

Item
Latch Pawl
Fits Brand
Speedaire
Includes
(1) Latch Bolt, (1) Latch Spring
For Use With Mfr. Model Number
RWA-1923SUS
Material
Nylon, Stainless Steel
Finish/Coating
Zinc Galvanized
For Reel Series
RWA Series

Description

Latch Pawl, Material Nylon, Stainless Steel, For Use With Grainger Item Number 31XG70, For Use With Mfr. Model Number RWA-1923SUS, For Reel Series RWA Series, Finish/Coating Zinc Galvanized, Overall Length 5 5/16 in, Overall Width 1 3/16 in, Includes (1) Latch Bolt, (1) Latch Spring, 5 5/16 in L x 1 3/16 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.