Zoro Homepage

Ratchet/Latch Assembly

  • Mfr # 42PC47

  • Zoro # G7801407


product price: $42.49
/ea

Key Features

Fits Brand
Speedaire
Includes
(1) Latch Bolt, (1) Latch Spring
For Use With Mfr. Model Number
GGRHA-1316, GGRWA-1908, GGRWA-616, GGRWA-922
Material
Steel
For Reel Series
RHA Series, RWA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC47
Zoro #
G7801407
UPC #
00194484255855
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 3/16 in
Overall Dimensions
5 3/16 in L x 1 7/16 in W
Overall Width
1 7/16 in

Details

Item
Latch Pawl
Fits Brand
Speedaire
Includes
(1) Latch Bolt, (1) Latch Spring
For Use With Mfr. Model Number
GGRHA-1316, GGRWA-1908, GGRWA-616, GGRWA-922
Material
Steel
For Reel Series
RHA Series, RWA
Finish/Coating
Zinc Galvanized

Description

Latch Pawl, Material Steel, For Use With Grainger Item Number 45UZ40, 45UZ41, 45UZ42, 45UZ43, For Use With Mfr. Model Number GGRHA-1316, GGRWA-1908, GGRWA-616, GGRWA-922, For Reel Series RHA Series, RWA, Finish/Coating Zinc Galvanized, Overall Length 5 3/16 in, Overall Width 1 7/16 in, Includes (1) Latch Bolt, (1) Latch Spring, 5 3/16 in L x 1 7/16 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.