Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Eye Bracket, Fits 40mm Bore Cylinder

  • Mfr # 5VMF7

  • Zoro # G0830015


product price: $74.19
/ea

Key Features

Bore Dia. (In.)
40 mm
Mount Type
Eye Bracket
Material
Aluminum
Fits
40mm
Includes
(4) Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VMF7
Zoro #
G0830015
UPC #
190735667514
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
40 mm
Overall Length (In.)
52 mm
Overall Length
52 mm
Overall Width
52 mm
Overall Height
25 mm
For Bore Diameter
40 mm

Details

Mount Type
Eye Bracket
Material
Aluminum
Fits
40mm
Item
Cylinder Mounting Hardware
Includes
(4) Bolts
Compatible with Brand
Speedaire
Product Type
Swivel Eye Bracket
System of Measurement
Metric
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Eye Bracket, For Bore Diameter 40 mm, Body Material Aluminum, Overall Length 52 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 52 mm, Overall Height 25 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Swivel Eye Bracket, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.