Zoro Homepage

Reciprocating Air Saw, Industrial, 7500spm

  • Mfr # 10D241

  • Zoro # G4856616


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
0.88 lb
Overall Length
6 1/8 in
Features
1/2 in Universal Shank, Adjustable Guard/Guide, Aluminum Housing with Soft Grip, Ergonomic Design, Lock Off Throttle
Includes
18T Saw Blade, 24T Saw Blade, 32T Saw Blade, Hex Wrench
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D241
Zoro #
G4856616
UPC #
190735601228
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/8 in
Stroke Length
5/16 in
Min. Hose Size
1/4 in

Details

Item
Reciprocating Saw
Tool Weight
0.88 lb
Features
1/2 in Universal Shank, Adjustable Guard/Guide, Aluminum Housing with Soft Grip, Ergonomic Design, Lock Off Throttle
Includes
18T Saw Blade, 24T Saw Blade, 32T Saw Blade, Hex Wrench
Required Pressure
90 psi
Throttle
Lever
CFM @ Full Load
1.3
Air Inlet
1/4 in NPT Female
Duty
Industrial
Average CFM @ 15 Second Run Time
0.70
Strokes per Minute
7500
Housing Material
Aluminum
Variable Speed
Yes
Stroke Type
Straight
Air Pressure
90 psi
Max. Strokes per Minute
7,500
Adjustable Shoe
Yes
Power Source
Air Powered
Air Consumption
1 cfm
Usage Level
Industrial Duty

Description

Reciprocating Saw, Power Source Air-Powered, Adjustable Shoe Yes, Stroke Length 5/16 in, Stroke Type Straight, Max. Strokes per Minute 7,500, Yes Variable Speed, Throttle Type Lever, Tool Weight 0.9 lb, Usage Level Industrial Duty, Air Consumption 1 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Min. Hose Size 1/4 in, Includes Blade (18T), Blade (24T), Blade (32T), Hex Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.