Zoro Homepage

Refrigerated Air Dryer

  • Mfr # 3YA51

  • Zoro # G1495313


product price: $1,706.94
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Power Cord, Pneumatic Drain
CFM
25
Phase
Single
Voltage
115V AC
Pipe Size
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YA51
Zoro #
G1495313
UPC #
190735623961
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/4" NPT
Overall Height
22 in
Overall Width
15 in
Overall Depth
16 in
Connection Size - Air Treatment
3/4 in NPT
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Cord Length
6 ft

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 25 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.41 kW, Dew Point 46 Degrees F, Series HPR, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Pneumatic Drain, Electrical Connection Type 115V AC Plug, Features On/Off Switch, Power On Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.