Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Air Dryer

  • Mfr # 3YA52

  • Zoro # G2585536


product price: $2,225.46
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Power Cord, Pneumatic Drain
CFM
35
Phase
Single
Voltage
115V AC
Pipe Size
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YA52
Zoro #
G2585536
UPC #
190735623978
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/4" NPT
Overall Height
22 in
Overall Width
15 in
Overall Depth
16 in
Connection Size - Air Treatment
3/4 in NPT
Cord Length
6 ft
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item
Refrigerated Air Dryer
Includes
6 ft Power Cord, Pneumatic Drain
CFM
35
Phase
Single
Voltage
115V AC
Max. Pressure
250 psi
Refrigeration Compressor (HP)
1/4
ISO Class
6
Refrigerant
R-134A
Max. Incoming Pressure - Air Treatment
250 psi
Phase - Air Treatment
Single
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Refrigeration Compressor HP
1/4 hp
Max. Ambient Temp.
113 Degrees F
Input Voltage - Air Treatment
115V AC
Heat Exchanger Material
Copper
Max. Inlet Temp.
120 Degrees F
Max. Air Compressor HP
10 hp
Dew Point
48 Degrees F
Bracket Kit
No
Finish
Powder Coated
Max. Flow - Air Treatment
35 cfm
Power
0.46 kW
Max. Inlet Temp. - Air Treatment
120 Degrees F
Full Load Amps
6.0 A
Features
On/Off Switch, Power On Light
ISO Class - Air Treatment
6
Full Load Current
6 A
Cycling Type
Non-Cycling
Bracket Kit Included
No
Series
HPR
Drain Type
Pneumatic Drain
Maximum Flow Rate
35 cfm
Air Inlet Gender
Female
Maximum Ambient Temperature
113 Degrees F
Maximum Operating Temperature
120 Degrees F
Refrigeration Compressor Horsepower
0.25 hp
Maximum Operating Pressure
250 psi
Electrical Connection Type
115V AC Plug
Maximum Flow @ 100 psi
35 cfm
Frequency
60 Hz
Drain Included
Yes
For Maximum Compressor Output Power
10 hp
Air Outlet Type
NPT
Air Inlet Type
NPT

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 35 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.46 kW, Dew Point 48 Degrees F, Series HPR, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Pneumatic Drain, Electrical Connection Type 115V AC Plug, Features On/Off Switch, Power On Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.