Zoro Homepage

Refrigerated Air Dryers

  • Mfr # 906Y70

  • Zoro # G022413878


product price: $1,408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906Y70
Zoro #
G022413878
UPC #
-
Country of Origin
Korea, Republic of

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 15 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Male, Maximum Operating Temperature 120 Degrees F, Power 0.16 kW, Dew Point 50 Degrees F, Series HPRB, Cycling Type Non-Cycling

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.