Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cartridge for PA-2/PAC-20

  • Mfr # PRC-40

  • Zoro # G0844687


product price: $65.89
/ea

Key Features

Application
Compressed Air Drying
Material
Silica Gel
Desiccant Material
Silica Gel
Refills
1
For Use With
64NR95, 64NR97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRC-40
Zoro #
G0844687
UPC #
-
Country of Origin
United States

Dimensions

Desiccant Mesh Size
4x12
Desiccant Bead Size
3/16 in

Details

Item
Replacement Desiccant
Application
Compressed Air Drying
Material
Silica Gel
Desiccant Material
Silica Gel
Refills
1
For Use With
64NR95, 64NR97
Compatible Manufacturer Part Number
PA-2, PA-20

Description

Replacement Desiccant, Desiccant Material Silica Gel, Compatible Manufacturer Part Number PA-2, PA-20, Compatible Grainger Part Number 64NR95, 64NR97, Desiccant Bead Size 3/16 in, Desiccant Mesh Size 4x12, Application Compressed Air Drying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.