Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drain and Screen, 13 in L

  • Mfr # 7477710

  • Zoro # G803458265


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Type
Yearly Service
Overall Length
13 in
For Use With
55EY08-55EY10
Includes
Electronic Drain Valve, Strainer Screen
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7477710
Zoro #
G803458265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Width
11 in
Overall Height
9 in

Details

Type
Yearly Service
Item
Replacement Drain and Screen
For Use With
55EY08-55EY10
Includes
Electronic Drain Valve, Strainer Screen
Maximum Operating Pressure
225 psig
Number of Pieces
1
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
180 Degrees F
Minimum Operating Pressure
42 psig
Compatible Manufacturer Part Number
7477710
Compatible with Brand
Speedaire

Description

Replacement Drain and Screen, Compatible with Brand Speedaire, Type Yearly Service, Compatible Manufacturer Part Number 7477710, Compatible Grainger Part Number 55EY08, 55EY09, 55EY10, For Use With 55EY08-55EY10, Number of Pieces 1, Includes Electronic Drain Valve, Strainer Screen, Overall Length 13 in, Overall Width 11 in, Overall Height 9 in, Maximum Operating Pressure 225 psig, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 42 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.