Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drain and Screen, 13 in L

  • Mfr # 7477711

  • Zoro # G003458225


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 in
For Use With
55EY11-55EY12
Overall Length
13 in
Overall Height
9 in
Type
Yearly Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7477711
Zoro #
G003458225
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Length
13 in
Overall Height
9 in

Details

For Use With
55EY11-55EY12
Item
Replacement Drain and Screen
Type
Yearly Service
Includes
Electronic Drain Valve, Strainer Screen
Minimum Operating Temperature
40 Degrees F
Compatible with Brand
Speedaire
Maximum Operating Pressure
225 psig
Number of Pieces
1
Compatible Manufacturer Part Number
7477711
Minimum Operating Pressure
42 psig
Maximum Operating Temperature
180 Degrees F

Description

Replacement Drain and Screen, Compatible with Brand Speedaire, Type Yearly Service, Compatible Manufacturer Part Number 7477711, Compatible Grainger Part Number 55EY11, 55EY12, For Use With 55EY11-55EY12, Number of Pieces 1, Includes Electronic Drain Valve, Strainer Screen, Overall Length 13 in, Overall Width 11 in, Overall Height 9 in, Maximum Operating Pressure 225 psig, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 42 psig, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.