Shop SPEEDAIRE

Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM

  • Mfr # 12V739
  • Zoro # G4856415

product price: 
$
71.65
/ea

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12V739
Zoro #
G4856415
UPC #
190735601389
Country of Origin
Taiwan, Province of China
Item
Die Grinder Kit
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Right Angle
Includes
(2) Collet Wrenches
Bearing Type
Ball
Handle Material
Plastic
Throttle
Safety Lever
CFM @ Full Load
15.0
Collet
1/4"
Variable Speed
No
Grinder Orientation
Angle
Average CFM @ 15 Second Run Time
3.5
Duty
Light Duty
Tool Weight
1.05 lb
Switch Type
Lever
Anti-Restart Technology
Yes
Vibration Level
2.5 m/sq sec
Dust Management
None
Air Pressure
90 psi
Air Consumption
4 cfm
Number of Speed Settings
Continuous
Exhaust Location
Rear
Lock-On Switch
No
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Material Application
Steel, Wood
Case Included
No
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool, (5) Abrasive Wheels
Anti-Vibration Technology
No
Minimum Speed
20,000 RPM
Tether Style
Not Tether Capable
Lock-Off Switch
Yes
Tool Style
Right Angle
Power Source
Air Powered
Dust Sealed Switch
No
Anti-Kickback Clutch Type
None
Speed - Minimum
20,000 RPM
Safety Features
Lock-Off Switch
Speed - Maximum
20,000 RPM
Robot Mounting Components Included
Tool Only
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 in
Min. Hose Size
3/8 in
Right Angle Length
2-13/16"
For Wheel Dia.
3 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
For Wheel Diameter
3 in
Wire Rope Length
6 in
Length
6 in

Description

Die Grinder Kit, Duty Light Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, (5) Abrasive Wheels, Includes (2) Collet Wrenches, Case Included No, Material Application Steel, Wood, Safety Features Lock-Off Switch, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.