Shop SPEEDAIRE
See all product information
Create Account
Rod Clevis, 3/4;7/8;17/16;5/4;3/2;2in
- Mfr # NY-044
- Zoro # G0642591
product price:Â
$
6.15
/ea
Key Features
Bore Dia. (In.)
7/16 in, 9/16 in
Mount Type
Clevis
Material
Plated steel
Fits
5TFV4 to 5TFX7, 5TGH8 to 5TGL1, 5TGW7 to 5TGZ0
Includes
Clevis Bracket Pin, Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NY-044
- Zoro #
- G0642591
- UPC #
- 190735643310
- Country of Origin
- Japan
- Mount Type
- Clevis
- Material
- Plated steel
- Fits
- 5TFV4 to 5TFX7, 5TGH8 to 5TGL1, 5TGW7 to 5TGZ0
- Item
- Rod Clevis
- Includes
- Clevis Bracket Pin, Retaining Rings
- Series
- NCM
- System of Measurement
- Inch
- Compatible with Brand
- SMC
- Product Type
- Rod Clevis
- Compatible with Series
- NCM
- Body Material
- Steel
- Compatible Series
- NCM
Dimensions
- Bore Dia. (In.)
- 7/16 in, 9/16 in
- Dimension C (In.)
- 0.75 in
- Dimension B (In.)
- 0.94 in
- Thread Size (In.)
- #10-32
- Dimension A (In.)
- 0.38 in
- Overall Length
- 9/16 in
- For Bore Diameter
- 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, 2 in
- Thread Size
- #10
- Overall Width
- 3/8 in
- Overall Height
- 15/16 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Rod Clevis, Mount Type Clevis, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, 2 in, Body Material Steel, Overall Length 9/16 in, Overall Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.