Zoro Homepage

Rod Clevis, 50mm, 63mm Bore

  • Mfr # Y-G05SUS

  • Zoro # G2670157


product price: $37.19
/ea

Key Features

Bore Dia. (In.)
50 mm, 63 mm
Mount Type
Clevis
Material
Stainless Steel
Fits
5TMC5 to 5VGK7, 5VGU0 to 5VGV7, 5VHC0 to 5VHD7, 5VHK0 to 5VHL7
Includes
Pin, Retaining Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-G05SUS
Zoro #
G2670157
UPC #
190735662465
Country of Origin
United States

Dimensions

Bore Dia. (In.)
50 mm, 63 mm
Thread Size (In.)
M18 x 1.5
Dimension C (In.)
25 mm
Dimension A (In.)
56 mm
Dimension B (In.)
44 mm
For Bore Diameter
50 mm, 63 mm
Overall Height
56 mm
Overall Width
25 mm
Thread Size
M18

Details

Mount Type
Clevis
Material
Stainless Steel
Fits
5TMC5 to 5VGK7, 5VGU0 to 5VGV7, 5VHC0 to 5VHD7, 5VHK0 to 5VHL7
Item
Rod Clevis
Includes
Pin, Retaining Rings
Series
Y
Compatible with Series
CG, CG3
Body Material
Stainless Steel
Compatible with Brand
SMC
Product Type
Double Rod Clevis
System of Measurement
Metric

Description

Rod Clevis, Mount Type Clevis, For Bore Diameter 50 mm, 63 mm, Body Material Stainless Steel, Overall Width 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.