Zoro Homepage

Rod Clevis with Pin, 1-1/16 In., Aluminum

  • Mfr # 5VKW2

  • Zoro # G1367913


product price: $5.19
/ea

Key Features

Bore Dia. (In.)
1 1/16 in
Mount Type
Clevis
Material
Steel
Fits
1-1/16 in Bore
Includes
(2) Retaining Rings, Jam Nut, Pivot Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VKW2
Zoro #
G1367913
UPC #
190735664674
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 1/16 in
Dimension L (In.)
0.69 in
Dimension B (In.)
0.5 in
Overall Length (In.)
1.19 in
Dimension E (In.)
0.68 in
Dimension J (In.)
0.25 in
Dimension H (In.)
0.25 in
Dimension C (In.)
0.94 in
Thread Size (In.)
5/16-24
Dimension F (In.)
0.19 in
Dimension G (In.)
5/16-24
Overall Length
1 3/16 in
Overall Width
11/16 in
Thread Size
5/16 in
For Bore Diameter
1 1/16 in
Mount Hole Center-to-Center Width
0.25 in
Overall Height
1/2 in

Details

Mount Type
Clevis
Material
Steel
Fits
1-1/16 in Bore
Item
Rod Clevis Kit
Includes
(2) Retaining Rings, Jam Nut, Pivot Pin
Product Type
Piston Rod Clevis
System of Measurement
Inch
Body Material
Steel
Compatible with Brand
Speedaire

Description

Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 1 1/16 in, Body Material Steel, Overall Length 1 3/16 in, Mount Hole Center-to-Center Width 0.25 in, Overall Width 11/16 in, Overall Height 1/2 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size 5/16 in, Product Type Piston Rod Clevis, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.