Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Guide, Top, 4-way, 16 9/16 in

  • Mfr # A109-4120

  • Zoro # G4550303


product price: $57.19
/ea

Key Features

Fits Brand
Speedaire
Roller Material
Nylon
For Use With Mfr. Model Number
GGRWA-1316NF-1-STS
Roller Diameter
11/16 in
Overall Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4120
Zoro #
G4550303
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Roller Diameter
11/16 in
Overall Height
1 3/4 in
For Reel Width
7 3/4 in
Overall Depth
5 3/16 in
For Reel Diameter
16 9/16 in
Overall Dimensions
5 3/16 in D x 5 11/16 in W x 1 3/4 in H
Hose Opening Height
1 in
Hose Opening Width
2 3/4 in
Overall Width
5 11/16 in

Details

Item
Roller Guide
Fits Brand
Speedaire
Roller Material
Nylon
For Use With Mfr. Model Number
GGRWA-1316NF-1-STS
Shop By
Closeouts
Roller Bracket Type
Roller Bracket
Bracket Material
Stainless Steel
Return Location
Top
Roller Type
4-way
For Reel Series
RWA NF Series

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA NF Series, For Use With Grainger Item Number 437J19, For Use With Mfr. Model Number GGRWA-1316NF-1-STS, Bracket Material Stainless Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 3/4 in, For Reel Diameter 16 9/16 in, For Reel Width 7 3/4 in, Overall Height 1 3/4 in, Overall Width 5 11/16 in, Overall Depth 5 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.