Round Body Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # NCDMB106-0200CS

  • Zoro # G3398805


product price:  $45.49
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMB106-0200CS
Zoro #
G3398805
UPC #
190735640791
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.31 in
Overall Length
5.68 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension C
1.12 in
Dimension E
1/8 in NPT
Air Cylinder Bore Dia.
1 1/16 in
Dimension B
1.12 in
Dimension A
5 17/25 in
Dimension D
5/8"-18 UNF
Rod Thread Size
5/16"-24
Inlet Size
1/8 in
Bore Diameter
1 1/16 in
Stroke Length
2 in
Body Diameter
1 1/8 in
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Rod Material
Carbon Steel
Air Cylinder Mount
Nose
Features
Rubber Cushions, Spring Return, Switched
End Cap Material
Aluminum
Spring Extension Force
3 lb
Spring Retraction Force
6 lb
Cushion Type
Rubber Cushion
Finish
Hard Coat Anodized
Nose Mount Thread
5/8"-18 UNF
Single Acting/Double Acting
Single Acting
Temp. Range
40 Degrees to 140 Degrees F
Piston Material
Aluminum
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Body Material Finish
Anodized
Air Inlet Type
NPT
Series
NCM
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Rod Gender
Male
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.