Shop SPEEDAIRE

Round Body Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME106-0700
  • Zoro # G3138545

product price: 
$
59.69
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDME106-0700
Zoro #
G3138545
UPC #
190735642443
Country of Origin
China
Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
7 in
Mount
Double End
Air Cylinder Type
Round Body
Air Cylinder Mount
Double End
Single Acting/Double Acting
Double Acting
Nose Mount Thread
5/8"-18 UNF
Features
Switched
Piston Rod Material
Carbon Steel
Temp. Range
40 Degrees to 140 Degrees F
Cushion Type
None
Finish
Hard Coat Anodized
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Body Material Finish
Anodized
Weight
14.33 lb
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
40 Degrees F
Air Inlet Type
NPT
Series
NCM
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
System of Measurement
Inch
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Body Material Grade
316
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.31 in
Overall Length
11.62 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.25 in
Port Size
1/8 in NPT
Dimension A
11 31/50 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension B
1.12 in
Rod Thread Size
5/16"-24
Dimension C
11.34 in
End Cap Length
1/8 in
Inlet Size
1/8"
Bore Diameter
1 1/16 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in
Stroke Length
7 in
Body Diameter
1 1/8 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.