Round Body Cylinder, 1 1/16 in Bore, 9 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMR106-0900

  • Zoro # G3356516


product price:  $65.99
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NCDMR106-0900
Zoro #
G3356516
UPC #
190735643068
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.31 in
Overall Length
13.5 in
Rod Thread Length
3/4 in
Port Size
1/8 in NPT
Air Cylinder Bore Dia.
1 1/16 in
Dimension C
1 1/4 in
Dimension E
1/8 in NPT
Dimension B
1.22 in
Dimension D
1/4"-20 UNC, 10-32 SHCS
Dimension A
13 1/2 in
Rod Thread Size
5/16"-24 UNF
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
End Cap Length
1/4 in
Body Diameter
1 1/8 in
Stroke Length
9 in
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
9 in
Mount
Block
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Piston Rod Material
Carbon Steel
Features
Switched
Cushion Type
None
Finish
Hard Coat Anodized
Air Cylinder Mount
Block
End Cap Material
Aluminum
Body Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
8 psi
Air Inlet Type
NPT
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Series
NCM
Minimum Operating Temperature
40 Degrees F
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
Body Material Grade
316
Rod Rotation
Rotating Rod
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.