Shop SPEEDAIRE

Round Body Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME150-0900
  • Zoro # G2526203

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDME150-0900
Zoro #
G2526203
UPC #
190735642702
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.44 in
Overall Length
14.25 in
Rod Thread Length
3/4 in
Port Size
1/8 in NPT
Rod Thread Size
7/16"-20
Dimension B
1.56 in
Dimension A
14 1/4 in
Air Cylinder Bore Dia.
1 1/2 in
Rod Diameter
7/16 in
End Cap Length
1/4 in
Bore Diameter
1 1/2 in
Inlet Size
1/8"
Stroke Length
9 in
Nose Mount Thread Size
3/4"-16
Body Diameter
1 9/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
9 in
Mount
Double End
Air Cylinder Type
Round Body
Piston Rod Material
Carbon Steel
Temp. Range
40 Degrees to 140 Degrees F
Nose Mount Thread
3/4"-16 UNF
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Features
Switched
End Cap Material
Aluminum
Finish
Hard Coat Anodized
Air Cylinder Mount
Double End
Cushion Type
None
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
8 psi
Body Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Number of Rods
Single Rod
Series
NCM
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Weight
1.1 lb
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Inlet Gender
Female
Rod Gender
Male
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.